Wire Marker Sleeves

Item #: 174620

Cat #: M21-500-499-TB

UPC: 662820900092

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1/2" X 16', Material: Nylon Cloth, Color: Black on White, Finish: Matte, Compatible With: BMP21, ID PAL, LABPAL

Overview

Wire Marker Sleeves, Dimensions: 1/2" X 16', Material: Nylon Cloth, Color: Black on White, Finish: Matte, Compatible With: BMP21, ID PAL, LABPAL
The B-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments
Also known as: 662820900092, M21-500-499-TB

Specifications

Width: 1/2 in
Color: White
Material: Nylon
Width: 1/2 in
Material: Nylon
Color: White

Customer Reviews

No reviews for this product
(0)