This product may not be available in all locations.
![SEL SWITCH SEL SWITCH](https://rexel-cdn.com/products/image.jpg?i=CE151D03-F621-45D9-ADE3-DC0BBF403111&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 4B91 PR.No. CR105558
Overview
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 4B91 PR.No. CR105558
Also known as: 783166285558, CR104PSG34B91
Specifications
Mounting: | Panel |
Amps: | 10 |
Type: | Knob, 3 Position, Selector Switch |
Size: | 30 mm |
Family / Style: | CR104 |
Color: | Black/White |
Volts AC: | 600 |
Mounting: | Panel |
Type: | Knob, 3 Position, Selector Switch |
Family / Style: | CR104 |
Volts AC: | 600 |
Amps: | 10 |
Size: | 30 mm |
Color: | Black/White |
Customer Reviews
No reviews for this product
(0)