Metallized Polyester Labels, 2.75x1.25,slv,1000/rl

Item #: 1746175

Cat #: B33-7-486

UPC: 754473912390

Sign In or Register to view pricing and more.
Documents & Guides
Bbp 33 Series Metalabel Ultra Aggressive Metallized Polyester Labels - Metallicsilver. Brand Name: Brady . Sub Brand: Bbp 33 Series Metalabel . Type: Label. Special Features: Good Adhesion To Metals, Rough Surfaces And Low Surface Energy Plastics. Application: General & Industrial Id. Color: Silver. Material: Brady B-486 Polyester. Height: 1.25 In. Width: 2.75 In. Thickness: 0.0053 In. Indoor Oroutdoor Use: Indoor Use. Temperature Range: -40 To 248 Deg F. Pr

Overview

Bbp 33 Series Metalabel Ultra Aggressive Metallized Polyester Labels - Metallicsilver. Brand Name: Brady . Sub Brand: Bbp 33 Series Metalabel . Type: Label. Special Features: Good Adhesion To Metals, Rough Surfaces And Low Surface Energy Plastics. Application: General & Industrial Id. Color: Silver. Material: Brady B-486 Polyester. Height: 1.25 In. Width: 2.75 In. Thickness: 0.0053 In. Indoor Oroutdoor Use: Indoor Use. Temperature Range: -40 To 248 Deg F. Pr
Ultra Aggressive Metallized Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
Also known as: 754473912390, B33-7-486

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)