This product has been discontinued.
365W Module, NeON 2-« Black Series, 60 Cell, Black on Black
Item #: 1746102
Cat #: LG365N1K-A6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
365 Watt, NeON 2-« Series, 60 Cell, Black on Black, 1000 Volt DC, 41 lbs, 40MM Frame
Overview
365 Watt, NeON 2-« Series, 60 Cell, Black on Black, 1000 Volt DC, 41 lbs, 40MM Frame
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG365N1K-A6
Specifications
Volts DC: | 1000 |
Wattage: | 365 |
Weight: | 41.000 lbs |
Depth: | 1.570 in |
Color: | Black on Black |
Length: | 68.500 in |
Width: | 41.000 in |
Family / Style: | NeON 2® Black |
Volts DC: | 1000 |
Weight: | 41.000 lbs |
Color: | Black on Black |
Width: | 41.000 in |
Wattage: | 365 |
Depth: | 1.570 in |
Length: | 68.500 in |
Family / Style: | NeON 2® Black |
Customer Reviews
No reviews for this product
(0)