This product has been discontinued.
![375W Solar Module, 60 Cell, Black on White 375W Solar Module, 60 Cell, Black on White](https://rexel-cdn.com/products/lg370-380n1c-a6ausfinalver121520-003.jpg?i=DC6E6CC0-48C1-439F-B442-37072B6CA5EE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
375 Watt Solar Module, NeON 2® Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 41 lbs., Black on White
Overview
375 Watt Solar Module, NeON 2® Series, 60 Cell, 1000 Volt DC, 68.5" x 41.02" x 1.57" (40mm Frame), 41 lbs., Black on White
Also known as: LG375N1C-A6
Specifications
Wattage: | 375 |
Volts DC: | 1000 |
Family / Style: | NeON 2® |
Depth: | 1.570 in |
Color: | Black on White |
Number of Cells: | 60 |
Wattage: | 375 |
Family / Style: | NeON 2® |
Color: | Black on White |
Volts DC: | 1000 |
Depth: | 1.570 in |
Number of Cells: | 60 |
Customer Reviews
No reviews for this product
(0)