12V All-In-One Dimmer + Driver

Item #: 1745872

Cat #: SWX-60-12

UPC: 714176024387

Documents & Guides
All-in-one Dimmer + Driver: 12v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 12v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 12VDC tape light and fixtures.
Sign In or Register to view pricing and more.

No associated products found.

Overview

All-in-one Dimmer + Driver: 12v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 12v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 12VDC tape light and fixtures.
SWITCHEX simplifies LED array lighting systems by combining an in-wall LED dimmer switch and power supply into a single integrated unit. SWITCHEX mounts in a standard in-wall switch box, accepts 120V AC and converts to low voltage DC. SWITCHEX is compatible with most 12VDC and 24VDC tape light and fixtures.
Also known as: 714176024387, SWX-60-12

Specifications

Volts AC: 120
Family / Style: LED
Color: White, Almond, Dark Brown
Wattage: 60
Volts DC: 12
Dimmable: Yes
Volts AC: 120
Color: White, Almond, Dark Brown
Volts DC: 12
Family / Style: LED
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)