Push Button, 30mm, Mushroom Head, Black, No Contacts, Operator Only

Item #: 17458

Cat #: 9001KR24B

UPC: 78590117395

Sign In or Register to view pricing and more.
Push Button, 30 mm, Mushroom Head, Black, 35 mm, No Contacts, Operator Only, Momentary

Overview

Push Button, 30 mm, Mushroom Head, Black, 35 mm, No Contacts, Operator Only, Momentary
Also known as: 78590117395, 9001KR24B

Specifications

Mounting: Panel
Size: 30 mm
Color: Black
Diameter: 35 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Color: Black
Type: Pushbutton
Size: 30 mm
Diameter: 35 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)