This product has been discontinued.
LED Area Light, 80 Watt, 10380 Lumen, 4000K, 120-277V
Item #: 1745761
Cat #: AREAFLD2A/080UNVD740/T3BZ
UPC: 046135652486
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 80 Watt, 10380 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65248* *Sylvania Part # 65248*
Overview
LED Area Floodlight, 80 Watt, 10380 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65248* *Sylvania Part # 65248*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652486, AREAFLD2A/080UNVD740/T3BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 80 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Dimmable: | Yes |
Wattage: | 80 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)