NSI 11120 Cable Tie Natural 11" 120

Item #: 1745718

Cat #: 11120

UPC: 662381050731

Sign In or Register to view pricing and more.
Documents & Guides
NSI 11120 11" NATURAL CABLE T

Overview

NSI 11120 11" NATURAL CABLE T
Also known as: 662381050731, 11120

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)