Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory

Item #: 174570

Cat #: 25249-TFN

UPC: 078477411537

1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
15-Amp, 125 Volt, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Also known as: 078477411537, 25249-TFN

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)