Tamper Resistant Duplex Receptacle, 15A, 125V, Black

Item #: 17456

Cat #: T5320-E

UPC: 078477381908

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Black, 2008 NEC compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Black, 2008 NEC compliant.
15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Grounding, Black
Also known as: 078477381908, T5320-E

Specifications

Type: Grounding, Receptacle
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle
Color: Black
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)