1 LT R20 Bullet Cylinder Track Head, White

Item #: 174538

Cat #: TH208

UPC: 045923402081

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R20 - Track Head - Bullet Cylinder - White Finish

Overview

1 Light - R20 - Track Head - Bullet Cylinder - White Finish
Also known as: 045923402081, TH208

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)