9" LED Undercabinet Fixture, 30/35/40K, White

Item #: 1745284

Cat #: EU-LED-9-300L-DIMTR-120-30K/35K/40K-WH

UPC: 848070099261

Documents & Guides
9" LED Undercabinet Fixture, 5 Watts, 300 Lumens, Selectable Color Temperature: 3000/3500/4000K, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

9" LED Undercabinet Fixture, 5 Watts, 300 Lumens, Selectable Color Temperature: 3000/3500/4000K, White
Also known as: 848070099261, EU-LED-9-300L-DIMTR-120-30K/35K/40K-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 5
Color: White
Length: 9 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Wattage: 5
Length: 9 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)