
TWR LED Wallpack, 87W, 3050L
Item #: 1745113
Cat #: TWR2-LED-ALO-50K-MVOLT-DDBTXD
UPC: 193047218627
Documents & Guides
TWR Series LED Wallpack, 21W - 87W, 120-277V, Lumens: 3,050 - 11,800, Color Temperature: 5000K, Textured Dark Bronze
Sign In or Register to view pricing and more.
Overview
TWR Series LED Wallpack, 21W - 87W, 120-277V, Lumens: 3,050 - 11,800, Color Temperature: 5000K, Textured Dark Bronze
Cast in a traditional dayform, the TWR LED luminaire offers a popular, classic appearance. Its advanced LEDs deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies.
Also known as: 193047218627, TWR2-LED-ALO-50K-MVOLT-DDBTXD
Specifications
Type: | Wallpack, LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 21, 87 |
Type: | Wallpack, LED |
Wattage: | 21, 87 |
Color Temperature: | 5000 (Bright White) |
Customer Reviews
No reviews for this product
(0)