Slide Dimmer, 2000W, Incandescent, Nova, Gray

Item #: 174481
Cat #: N-2000-GR
UPC: 027557324021
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Gray

Overview

Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Gray
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in gray
Also known as: 027557324021, N-2000-GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Wattage: 2000
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Wattage: 2000
Color: Gray
Family / Style: Nova
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)