Mounted Enclosure, STL, Gry

Item #: 1744808

Cat #: MAS0505030R5

UPC: 783510488123

Documents & Guides
MAS0505030R5 Wall Mounted Enclosure, Mild Steel, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

MAS0505030R5 Wall Mounted Enclosure, Mild Steel, Gray
The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510488123, MAS0505030R5

Specifications

Color: Light Gray
Material: Steel
Width: 19.690 in
Finish: Powder Coated
Height: 19.690 in
Depth: 11.810 in
Color: Light Gray
Width: 19.690 in
Height: 19.690 in
Material: Steel
Finish: Powder Coated
Depth: 11.810 in

Customer Reviews

No reviews for this product
(0)