Kinetix 5300 Servo Drive, 1.5 kW @ 480V AC (3PH), 18A Output Current

Item #: 1744712

Cat #: 2198-C4015-ERS

UPC: 191326677622

Documents & Guides
Kinetix 5300 Servo Drive, 400 Volt Class, Hardwired Safety, 1.5 kW Output Power, 5.2 Amp Continuous Output Current, 18 Amp Peak Output Current
Sign In or Register to view pricing and more.

No associated products found.

Overview

Kinetix 5300 Servo Drive, 400 Volt Class, Hardwired Safety, 1.5 kW Output Power, 5.2 Amp Continuous Output Current, 18 Amp Peak Output Current
Well-suited for small to medium machines, our Bulletin 2198 Kinetix® 5300 Single-axis EtherNet/IP servo Drives provide the design flexibility that you’ve come to expect from Allen‑Bradley integrated motion on EtherNet/IP servo drives, in a streamlined offering to cover your essential machine-building needs.
Also known as: 191326677622, 2198-C4015-ERS

Specifications

Phase: 3
Type: Servo Drive
Volts AC: 400
Wattage: 1.500 kW
Family / Style: Kinetix
Phase: 3
Volts AC: 400
Family / Style: Kinetix
Type: Servo Drive
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)