Wire Guard, 4', White, for STRIP2A Luminaires

Item #: 1744503

Cat #: STRIP2A/4/WG/WH

UPC: 046135654176

Documents & Guides
Wire Guard, 4 Foot, White, for Sylvania STRIP2A Luminaires, 1 per SKU, 8 per Case *Sylvania Product Code 65417* *Sylvania Part # 65417*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Guard, 4 Foot, White, for Sylvania STRIP2A Luminaires, 1 per SKU, 8 per Case *Sylvania Product Code 65417* *Sylvania Part # 65417*
Strip 2A Wire Guard fits 4ft fixtures, white painted metal.
Also known as: 046135654176, STRIP2A/4/WG/WH

Specifications

Length: 4 ft, 48 in
Material: Metal
Color: White
Light Technology: LED
Length: 4 ft, 48 in
Color: White
Material: Metal
Light Technology: LED

Customer Reviews

No reviews for this product
(0)