Junction Box, NEMA 4X, Clamp Cover, 6" x 4" x 4"

Item #: 17445

Cat #: A6044NFSS

UPC: 783510569105

Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 6 x 4 x 4 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Clamp Cover, 6 x 4 x 4 Inch, Stainless Steel Type 304
Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications. 
Also known as: 783510569105, A6044NFSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 6 in
Width: 6 in
Depth: 4 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)