
HOLE DOZER™ Hole Saw Kit, 10-Piece, 1-1/2" - 4-1/2"
Item #: 1744264
Cat #: 49-22-5606
UPC: 045242547791
Documents & Guides
10 Piece HOLE DOZER™ General Purpose Hole Saw Kit - Includes Packout™ Compact Organizer, (6) Bi-Metal Hole Saws (Sizes 1-1/2", 2", 2-1/2", 3", 3-5/8", 4-1/2"), (2) Pilot Bits, (1) Arbor
Sign In or Register to view pricing and more.
Overview
10 Piece HOLE DOZER™ General Purpose Hole Saw Kit - Includes Packout™ Compact Organizer, (6) Bi-Metal Hole Saws (Sizes 1-1/2", 2", 2-1/2", 3", 3-5/8", 4-1/2"), (2) Pilot Bits, (1) Arbor
Our 10-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit PACKOUT™ Compact Organizer features a new 3.5 TPI tooth design that offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
Also known as: 045242547791, 49-22-5606
Specifications
Diameter: | 1 1/2 in, 3 in, 3 5/8 in, 2 in, 4 1/2 in, 2 1/2 in |
Type: | Hole Saw Kit |
Diameter: | 1 1/2 in, 3 in, 3 5/8 in, 2 in, 4 1/2 in, 2 1/2 in |
Type: | Hole Saw Kit |
Customer Reviews
No reviews for this product
(0)