300 Amp Non-Time-Delay Low Voltage Limiter, 32V
Item #: 174421
Cat #: ANL-300
UPC: 051712706063
Documents & Guides
300 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Sign In or Register to view pricing and more.
Overview
300 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706063, ANL-300
Specifications
Mounting: | Stud |
Amps: | 300 |
Volts DC: | 80 |
Volts AC: | 32 |
Type: | Time Delay |
Length: | 81 mm |
Interrupt Rating DC: | 6 kA |
Width: | 22.200 mm |
Mounting: | Stud |
Volts DC: | 80 |
Type: | Time Delay |
Interrupt Rating DC: | 6 kA |
Amps: | 300 |
Volts AC: | 32 |
Length: | 81 mm |
Width: | 22.200 mm |
Customer Reviews
No reviews for this product
(0)