Push-Button Head Only, Harmony 9001K, Metal, Without Mushroom, 30 mm, Momentary

Item #: 17442

Cat #: 9001KR20

UPC: 785901173960

Sign In or Register to view pricing and more.
Push-Button Head Only, Harmony 9001K, Metal, Without Mushroom, 30 mm, Momentary

Overview

Push-Button Head Only, Harmony 9001K, Metal, Without Mushroom, 30 mm, Momentary
This product is part of the Harmony 9001K range, an offer of Ø 30mm metal pushbuttons, switches and pilot lights. This pushbutton head comes in a round shape without cap flush. It operates with spring return mechanism, which makes switch automatically return to its original or rest position. This pushbutton head is fitted with metal full guard. It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications. It is installed into a Ø 30mm panel cutout. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications.
Also known as: 785901173960, 9001KR20

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)