Floor Box, Duplex Receptacle, Cubic"es: 18", Steel

Item #: 174380

Cat #: 6239NI

UPC: 050169947142

Sign In or Register to view pricing and more.
Documents & Guides
Floor Box, Duplex Receptacle, Cubic Inches: 18", Material: Steel

Overview

Floor Box, Duplex Receptacle, Cubic Inches: 18", Material: Steel
Also known as: 050169947142, 6239NI

Specifications

Material: Steel
Cubic Inches: 18 in³
Material: Steel
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)