![Plastic Flexible Mandrel, 3.5" Plastic Flexible Mandrel, 3.5"](https://rexel-cdn.com/products/gre39259.jpg?i=8A9C25E4-2515-4812-BA2E-717FD6F2CD01&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Plastic Mandrel, Flexible, Wire Cleaner, Diameter: 3.5", Max Disk Size: 3.25", Maximum Rated Capacity 4800 lbs.
Overview
Plastic Mandrel, Flexible, Wire Cleaner, Diameter: 3.5", Max Disk Size: 3.25", Maximum Rated Capacity 4800 lbs.
Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct
Also known as: 783310392590, 39259
Specifications
Type: | Mandrels |
Diameter: | 3 1/2 in |
Type: | Mandrels |
Diameter: | 3 1/2 in |
Customer Reviews
No reviews for this product
(0)