LED Linear Highbay, 178 Watt, 4000K, 120-277V

Item #: 1743628

Cat #: BLHE2-178DUF-40

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 178 Watt, 4000K, 120-277 Volt

Overview

LED Linear High Bay, 178 Watt, 4000K, 120-277 Volt
The Eco High Bay Series is a cost-effective and quality solution for lighting gymnasiums, warehouses, distribution centers, manufacturing facilities, big box retailers, and other commercial and industrial applications.
Also known as: BLHE2-178DUF-40

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 178
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 178
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)