Conduit Body Cover with Neoprene Gasket, FM7, 3-1/2 to 4", Steel

Item #: 174275

Cat #: APP970IG

UPC: 781381167536

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Steel.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167536, APP970IG

Specifications

Family / Style: Form 7
Diameter: 3 1/2 in, 4 in
Material: Steel
Family / Style: Form 7
Material: Steel
Diameter: 3 1/2 in, 4 in

Customer Reviews

No reviews for this product
(0)