Conduit Body Cover with Neoprene Gasket, FM7, 2-1/2 to 3", Steel

Item #: 174274

Cat #: APP870IG

UPC: 781381167499

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Stamped Steel.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Stamped Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167499, APP870IG

Specifications

Diameter: 3 in, 2 1/2 in
Family / Style: Form 7
Material: Steel
Diameter: 3 in, 2 1/2 in
Material: Steel
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)