Conduit Body Cover/Gasket, 1-1/4", Form 7, Steel
Item #: 174273
Cat #: APP470IG
UPC: 781381167468
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1-1/4", Material: Stamped Steel.
Overview
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1-1/4", Material: Stamped Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167468, APP470IG
Specifications
Diameter: | 1 1/4 in |
Family / Style: | Form 7 |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)