Combo Wallplate, 2-Gang, Duplex/Decora-GFCI, Nylon, Gray Standard

Item #: 174272

Cat #: 80746-GY

UPC: 078477981269

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Gray
Also known as: 078477981269, 80746-GY

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Mounting: Device
Color: Gray
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)