This product may not be available in all locations.


Mushroom Head, Red, 1-3/8", Screw On, for KR24, 30mm, Replacement
Item #: 17426
Cat #: 9001K92R
UPC: 78590117398
Documents & Guides
Mushroom Head, Red, 1-3/8 Inch, Screw On, for KR24, 30 mm, Replacement
Sign In or Register to view pricing and more.
Overview
Mushroom Head, Red, 1-3/8 Inch, Screw On, for KR24, 30 mm, Replacement
Also known as: 78590117398, 9001K92R
Specifications
Type: | Replacement, Mushroom Head |
Color: | Red |
Size: | 30 mm |
Mounting: | Screw On |
Standards: | California Proposition 65 |
Type: | Replacement, Mushroom Head |
Size: | 30 mm |
Standards: | California Proposition 65 |
Color: | Red |
Mounting: | Screw On |
Customer Reviews
No reviews for this product
(0)