Vertical Drop Tele-Power Pole, Blank, Steel, Gray, 10'5"

Item #: 1742561

Cat #: 25DTC-4DG

UPC: 786776193404

Sign In or Register to view pricing and more.
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 10' 5" (3.2m). Rs Adapt To Yourcurrent Or Future Work Environments.

Overview

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 10' 5" (3.2m). Rs Adapt To Yourcurrent Or Future Work Environments.
Also known as: 786776193404, 25DTC-4DG

Specifications

Color: Gray
Material: Steel
Length: 10.420 ft
Color: Gray
Length: 10.420 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)