Decora Dimmer, 300W, Electronic, Diva, Light Almond

Item #: 174243

Cat #: DVELV-303P-LA

UPC: 027557366526

Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.

Overview

Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in light almond
Also known as: 027557366526, DVELV-303P-LA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 300
Family / Style: Diva
Color: Light Almond
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Wattage: 300

Customer Reviews

No reviews for this product
(0)