CU CMP 400 kcmil 9/16 T UL CSA SHORT BA

Item #: 174230

Cat #: CSWS-400-12

UPC: 783669644135

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 400, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 400, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669644135, CSWS-400-12

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 400
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)