ETN Y09005CH 9 KVA Type EPT Transfo

Item #: 174207

Cat #: Y24G28T09N

UPC: 786680144219

Documents & Guides
EATON Y24G28T09N 240V DELTA - 208Y/120V 3PH 9KVA
Sign In or Register to view pricing and more.

No associated products found.

Overview

EATON Y24G28T09N 240V DELTA - 208Y/120V 3PH 9KVA
Also known as: 786680144219, Y24G28T09N

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 9kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 9kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta

Customer Reviews

No reviews for this product
(0)