Outdoor LED Wall Mount, 7L

Item #: 1742055

Cat #: NTW-A-WM-T3-7L-40K-UL-BZ

UPC: 849665032717

Sign In or Register to view pricing and more.
Outdoor LED Wall Mount, 120-277V, Type 3 Medium, 7,000 Lumens, Color Temperature: 4000K, Color: Bronze

Overview

Outdoor LED Wall Mount, 120-277V, Type 3 Medium, 7,000 Lumens, Color Temperature: 4000K, Color: Bronze
The Noctura™ LED Wall Mount luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. The rugged yet lightweight aluminum housing and mounting box are designed for easy installation of a variety of junction box styles (4" square, 3" and 4" octagonal, single gang (vertical or horizontal mounts). Luminaires (1L & 3L) allow for through-wired or conduit entry from the top, sides and rear. Luminaires (7L and higher) allow for through-wired or conduit entry from the top, bottom, sides and rear.
Also known as: 849665032717, NTW-A-WM-T3-7L-40K-UL-BZ

Specifications

Color Temperature: 4000 (Cool White)
Type: Wall Pack, LED
Volts AC: 120, 277
Lumens: 7000
Color: Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: Bronze
Type: Wall Pack, LED
Lumens: 7000

Customer Reviews

No reviews for this product
(0)