26
more
![Dimmer, 120V, 800W, Snow Dimmer, 120V, 800W, Snow](https://rexel-cdn.com/products/lutdvsclv10psw.jpg?i=5AE322FD-5152-4B9F-970F-E5C295E869FC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Snow.
Overview
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Snow.
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in snow
Also known as: 027557464758, DVSCLV-10P-SW
Specifications
Type: | Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decora |
Color: | Snow |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Poles: | 1 |
Family / Style: | Diva |
Type: | Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decora |
Volts AC: | 120 |
Wattage: | 800 |
Family / Style: | Diva |
Color: | Snow |
Mounting: | Surface |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)