
Modular Plug, EZ-RJ45 Cat 5e, 24AWG
Item #: 1742
Cat #: 47613-EZC
UPC: 078477078815
Documents & Guides
Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Bag.
Sign In or Register to view pricing and more.
Overview
Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Bag.
Leviton’s EZ-RJ45TM Connectors and EZ-RJ45 Crimp Tool provide quick, cost-effective UTP wire terminations. The connectors feature openings that allow wires to be inserted and extended out the front providing increased performance, wire sequence verification, and no wasted connectors, crimps, or bad terminations.
Also known as: 078477078815, 47613-EZC, RJ 45 Male Ends, Push through RJ45, Ice Cube, CAT5 CRIMPS
Specifications
Material: | Polycarbonate |
Color: | White |
Connector Type: | CAT 5E |
Material: | Polycarbonate |
Connector Type: | CAT 5E |
Color: | White |
Customer Reviews
No reviews for this product
(0)