Contactor, Reversing, 55A, 3P, 120VAC, 1NO/NC

Item #: 1741923

Cat #: 104-C55D22

UPC: 887172600524

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 55 Amp, 3-pole, 120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 55 Amp, 3-pole, 120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C55D22 from Rockwell Automation® is a 55 Amp, 110 V 50 Hz / 120 V 60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a line side coil termination, screw terminals, and motor load. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172600524, 104-C55D22

Specifications

Volts AC Control: 120
Poles: 3
Amps: 55
Type: Reversing Contactor
Volts AC Control: 120
Amps: 55
Poles: 3
Type: Reversing Contactor

Customer Reviews

No reviews for this product
(0)