1 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 174177

Cat #: USE1STRBLK5000RL

UPC: 739373882622

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 739373882622, USE1STRBLK5000RL

Specifications

Gauge: 1
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 1
Length: Cut to Length, 5000 ft
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)