LED Striplight, 8', 94 Watt,11000 Lumen, 4000K, 120-277V
Item #: 1741741
Cat #: 8SLSTP11040DD-UNV
UPC: 080083807680
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lensed Striplight, 8 Foot, 94 Watt, 11000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens
Overview
LED Lensed Striplight, 8 Foot, 94 Watt, 11000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens
Also known as: 080083807680, 8SLSTP11040DD-UNV
Specifications
Wattage: | 94 |
Color Temperature: | 4000 (Cool White) |
Length: | 8 ft, 96 in |
Lumens: | 11000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 94 |
Length: | 8 ft, 96 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 11000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)