FC8T9/LED/CIR/830/BP

Item #: 1741702

Cat #: S16500

UPC: 04592316500

Sign In or Register to view pricing and more.
LED Circline; 11 Watt; T9; 3000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 11 Watt; T9; 3000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass
Satco's S16500 11 watt T9 LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 3000 kelvins, this lamp delivers 50,000 hours of warm white light.
Also known as: 04592316500, S16500

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1100
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 11
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Material: Plastic
Wattage: 11
Light Technology: LED
Base: 4-Pin (G10q)
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: T9 (Circular)
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)