50W GU10 GIMBAL RING - WHITE

Item #: 17415

Cat #: R711-WH

UPC: 661209104267

Documents & Guides
Open Back 50W PAR16/MR16 GU10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Open Back 50W PAR16/MR16 GU10
Also known as: 661209104267, R711-WH

Specifications

Type: Track Heads
Diameter: 2 1/8 in
Color: White
Wattage: 50
Type: Track Heads
Color: White
Diameter: 2 1/8 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)