Bulletin 1411 - Current Transformer, 1" Inner Diameter, Round Outer Solid Core

Item #: 174141

Cat #: 1411-2DRL-101

UPC: 662074082476

Sign In or Register to view pricing and more.
Documents & Guides
Bulletin 1411 - Current Transformer, 1 Inch Inner Diameter, Round Outer Shape, 100 Amp Primary to 5A Secondary Ratio, Single Piece Current Transformer (solid-core)

Overview

Bulletin 1411 - Current Transformer, 1 Inch Inner Diameter, Round Outer Shape, 100 Amp Primary to 5A Secondary Ratio, Single Piece Current Transformer (solid-core)
Allen-Bradley® Bulletin 1411 current transformers (CT) are low-voltage transformers. They are designed for various power-measurement devices and applications, including analog devices, protective relays, transducers, and PowerMonitor™ products. Rockwell Automation® catalog item 1411-2DRL-101 is a Bulletin 1411 current transformer. For full product details, please see the sections below.Allen-Bradley and PowerMonitor are trademarks of Rockwell Automation, Inc.
Also known as: 662074082476, 1411-2DRL-101

Specifications

Diameter: 1 in
Type: Solid Core
Amps: 100:5
Diameter: 1 in
Amps: 100:5
Type: Solid Core

Customer Reviews

No reviews for this product
(0)