IEC 9 A CONTACTOR

Item #: 174136

Cat #: 100-K09D300

UPC: 662074494736

Sign In or Register to view pricing and more.
Documents & Guides
AB 100-K09D300 IEC 9 A CONTACTOR

Overview

AB 100-K09D300 IEC 9 A CONTACTOR
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09D10 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074494736, 100-K09D300

Specifications

Type: Miniature Contactor
Type: Miniature Contactor

Customer Reviews

No reviews for this product
(0)