Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 50'

Item #: 1741353

Cat #: C5E-114BU-50FB

UPC: 763474080922

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 50 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 50 ft.
Also known as: 763474080922, C5E-114BU-50FB

Specifications

Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 50 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Length: 50 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)