Ratchet P Cable Clamp, 0.50 - 0.77"
Item #: 1741152
Cat #: 151-03037
UPC: 089306444404
Sign In or Register to view pricing and more.
Ratchet P-Clamp, 0.50 - 0.77 Inch Bundle Dia, 180° Short, 0.41 Inch Hole Dia
Overview
Ratchet P-Clamp, 0.50 - 0.77 Inch Bundle Dia, 180° Short, 0.41 Inch Hole Dia
The one-piece ratchet closure design allows for easy installation during pre- or final assembly and the easy release feature allows for quick adjustments and maintenance.
Also known as: 089306444404, 151-03037
Specifications
Color: | Black |
Width: | 1.370 in |
Diameter Range: | 0.50 - 0.77 in |
Color: | Black |
Diameter Range: | 0.50 - 0.77 in |
Width: | 1.370 in |
Customer Reviews
No reviews for this product
(0)