Fuse, Medium Voltage, 5.1kV, 170A, R-Rated, 12R, AG B, Indicating

Item #: 1741108

Cat #: A051B1DHR0-6R

UPC: 782001501402

Documents & Guides
Fuse, Medium Voltage, 5.1 kV, 170 Amp, R-Rated, 12R, AG B, Indicating, Bolt In
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Medium Voltage, 5.1 kV, 170 Amp, R-Rated, 12R, AG B, Indicating, Bolt In
Mersen's Type R fuses are current-limiting, high-interrupting capacity fuses designed to protect medium-voltage motors and motor controllers against short circuits. Type R fuses are emergency fuses with minimum breaking capacity and require coordination with starter overload relays. Typically, the starter manufacturer specifies the size of the Type R fuse. These fuses are available in single, double, triple or quadruple cylinders of 3" diameter with end caps designed to bolt directly to busbars or connection plates.
Also known as: 782001501402, A051B1DHR0-6R

Specifications

Amps: 170
Type: Medium Voltage Fuse
Volts AC: 5.100 kV
Amps: 170
Volts AC: 5.100 kV
Type: Medium Voltage Fuse

Customer Reviews

No reviews for this product
(0)