Fluorescent Lamp, Gold, T8, 48", 32W

Item #: 174110

Cat #: FO32/GOLD/ECO

UPC: 046135215797

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Gold, T8, 32 Watt, Phosphor (525 nm), Base: Medium Bipin, Lumens: 1700, Length: 18 inch, Standard Case Qty: 12 Sylvania Part # 21579

Overview

Fluorescent Lamp, Gold, T8, 32 Watt, Phosphor (525 nm), Base: Medium Bipin, Lumens: 1700, Length: 18 inch, Standard Case Qty: 12 Sylvania Part # 21579
Also known as: 046135215797, FO32/GOLD/ECO

Specifications

Wattage: 32
Lumens: 1700
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 1700
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)