Clean and Finish Roll, Flint Super Fine, 6" x 30' Roll

Item #: 1740866

Cat #: 00307

UPC: 048011003078

Sign In or Register to view pricing and more.
Documents & Guides
Clean and Finish Roll, CF-RL, Flint Super Fine, 6 Inch x 30 Foot, 2 per Case, 3M ID 7000028475

Overview

Clean and Finish Roll, CF-RL, Flint Super Fine, 6 Inch x 30 Foot, 2 per Case, 3M ID 7000028475
Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
Also known as: 048011003078, 00307

Specifications

Length: 30 ft
Color: White
Width: 6 in
Length: 30 ft
Width: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)