This product has been discontinued.
LED Downlight, 5/6", 14 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 1740748
Cat #: LEDRT56SC31200SM
UPC: 046135621239
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 5 Inch/6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 80 CRI, 120 Volt, Dimmable, Smooth Reflector, E26 Medium Base, 1 per SKU, 4 per Case *Sylvania Part # 62123*
Overview
LED Recessed Downlight, 5 Inch/6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 80 CRI, 120 Volt, Dimmable, Smooth Reflector, E26 Medium Base, 1 per SKU, 4 per Case *Sylvania Part # 62123*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.
Also known as: 046135621239, LEDRT56SC31200SM
Specifications
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Wattage: | 14 |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Volts AC: | 120 |
Color: | White |
Lumens: | 1200 |
Dimmable: | Yes |
Diameter: | 5 in, 6 in |
Wattage: | 14 |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)